8 Burner Radiant Gas CharBroiler, 160000 BTU
Mfr # HDCB4830G
Zoro # G9824482
product price: $3,482.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Power Source
Gas
BtuH
160,000 BtuH
Material
Cast Iron
Burners
8
Includes
Convertible from NG to LP-Conversion Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDCB4830G
Zoro #
G9824482
UPC #
663118731459
Country of Origin
China
Dimensions
Overall Length
50 in
Cooking Surface Dimensions
48 x 21-5/8 in
Overall Depth
30 1/2 in
Overall Height
18 1/8 in
Overall Width
14 in
Cooking Surface Width
48 in
Cooking Surface Depth
21 5/8 in
Details
Item
Radiant Gas CharBroiler
Power Source
Gas
BtuH
160,000 BtuH
Material
Cast Iron
Burners
8
Includes
Convertible from NG to LP-Conversion Kit
Number of Burners
4
Installation Type
Countertop
Heat Capacity
160,000 BTU
Gas Inlet
3/4 in NPT
Gas Type
Natural
Description
Radiant Gas CharBroiler, Power Source Gas, Cooking Surface Depth 21 5/8 in, Cooking Surface Width 48 in, Overall Height 18 1/8 in, Overall Width 14 in, Overall Depth 30 1/2 in, Material Cast Iron, Number of Burners 4, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 160,000 BTU, Includes Convertible from NG to LP-Conversion Kit
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.