This item is Discontinued.

Wenger Ibex Laptop Backpack, 17" Laptop and 10" Tablet, 11" x 14.6" x 18.5" 27316060

Ibex Laptop Backpack, 17" Laptop and 10" Tablet, 11" x 14.6" x 18.5" (Discontinued)

  • Mfr # 27316060
  • Zoro # G100001737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27316060
Zoro #
G100001737
UPC #
92837731660
Country of Origin
United States

Description

Pack up everything you need. Marrying contemporary design with innovative storage solutions, Ibex is ideal for keeping everything together. Crafted from durable ballistic polyester, this backpack means business. Features like the 17" Triple Protect padded laptop compartment and a dedicated 10" tablet pocket prevent drop damage to your personal tech, and the essentials organizer keeps other useful gear in order. A separate digital-music player/smartphone compartment, with wired headphone port, makes it easy for you to enjoy music or a favorite podcast while you're on the move. Main compartment provides plenty of space for a change of clothes or study essentials such as binders, notebooks, pens and more. CaseBase stabilizing platform keeps this bag standing tall and strong during your daily commute or city-break explorations. Airflow back padding helps you stay cool under pressure, and shock-absorbing shoulder straps cradle your load comfortably, whether you're hiking through the city or the back country.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.