This item is Discontinued.

Wenger SwissGear Mainframe Laptop Briefcase, For 16" Laptops, 15.75 x 6 x 12, Black/Gray 64038010

SwissGear Mainframe Laptop Briefcase, For 16" Laptops, 15.75 x 6 x 12, Black/Gray (Discontinued)

  • Mfr # 64038010
  • Zoro # G803475026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64038010
Zoro #
G803475026
UPC #
92837741126
Country of Origin
China

Dimensions

Width
15.75"
Depth
6"
Height
12"
Size
16"

Details

Color
Black/Gray
Material
Polyester
Weight
2.879 lbs
For Use With
Laptops

Description

Dual-compartment Comp-U-Flex storage system accommodates both your laptop and either your tablet or e-reader, and its thickly padded walls and divider, along with its smooth, anti-scratch lining, ensure that your devices get where your going safely. A front-mounted zippered pocket features a handy file divider that makes separating and storing documents and file folders easy, so you're fully organized and ready to meet whatever challenges the day has in store. A multi-compartment essentials organizer keeps power cords, chargers, mice, office supplies and more neatly packed away yet easily accessible. Unique "pass-thru trolley sleeve" allows you to slide the case over wheeled-luggage handles for easy transport when you're weighted down with more bags than you can comfortably carry. Padded handles and a padded, adjustable shoulder strap provide excellent options for everyday, on-the-go convenience.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.