Jungle Trial KP5001

  • Mfr # KP5001
  • Zoro # G704132776
product price: 
$
475.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP5001
Zoro #
G704132776
UPC #
4713597007371
Country of Origin
China

Description

Weplay Jungle Trial is inspired by a forest path. The Logs are flat on one side and convex on the other, which could give children different challenges when walking on it. Once side of the Logs has a growth ring pattern while another side is a flower and leaf pattern. The patterns provide different sensory input to feet. The Logs can be placed above or underneath the Bases to create different heights, enriching path configurations and activities. Two Logs can be placed on the Bases to create a track while one Log creates as single-log bridge. The Bases are safe and stable obstacles to step over. There are multiple ways to play Jungle Trial. Great for ages 2 years and up.

Each Set Includes:
  • 4 Bases, 46.8 x 19.8 x 18.7 cm and 18.3 x 7.7 x 7.3 cm, 3 green and 3 light brown logs - 59.6 x 13.8 x 9.2 cm and 23 x 5.4 x 3.6 cm and a user guide
Specifications
  • Age: 3 Years
  • Maximum Load: 60 kg
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews