Shop WEPLAY
Create Account
Icy Ice Building Set KC0005
- Mfr # KC0005
- Zoro # G304132930
product price:
$
337.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC0005
- Zoro #
- G304132930
- UPC #
- 4713597006985
- Country of Origin
- China
Description
We Play’s Icey Ice building blocks consists Hollow yet sturdy plastic snowflake shaped pieces in blue, green, white and orange. The blocks can interlock along their edges, allowing players to click the pieces together in three dimensions to create abstract designs or more recognizable objects as simple as a flower or a butterfly, to a ferriswheel or mama duck and her ducklings. Illustrations are provided for inspiration or for players to replicate; the design possibilities are infinite!
Features- Icy Ice Building Set
- Color: Multi Color
- Country of Origin: Taiwan
- Suggested Ages: 2Y+
- Panels: PE
- Dimension: 10" H x 9" W x 17" L
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.