Shop WEPLAY
Create Account
Rock N Fish KF0008
- Mfr # KF0008
- Zoro # G804132836
product price:Ā
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF0008
- Zoro #
- G804132836
- UPC #
- 4713597006831
- Country of Origin
- China
Description
Fishing Fun is now up to a new level. The We play Rock āNā Fish improves handeye coordination and enhances patience and observation. Lovely sea animals have a special curved base designed to create more fun and challenge. Three different holes on each fish create a puzzling experience. Unique twosided bait design allows children to fish two sea animals at one time. Each set comes with two poles connected and two separate poles.
Features- Rock "N" Fish
- Three Sea Animals Provide Push & Swing Hand Movement
- Promote Teamwork and Competition Concept
- The Rod Set for Two makes Fishing More Fun
- Enhance the Stability of Hand Muscle Control
- Great for all kids, even children with special needs
- Country of Origin: Taiwan
- Suggested Ages: 3Y+
- Fishing rod: PP
- Black ring: POM
- Fishing rope: Nylon
- Fishing baits & objects: PP
- Dimension: 6" H x 4" W x 19" L
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.