Shop WEPLAY
Create Account
KP2002.1-00B Rotation Board with Handles
- Mfr # KP2002.1-00B
- Zoro # G604132685
product price:Â
$
308.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2002.1-00B
- Zoro #
- G604132685
- UPC #
- 4713597007364
- Country of Origin
- China
Description
The Weplay Large Rotation Board with Handles allows 1 or 2 children to sit on the board with his or her hands holding onto the handles. Movements can be achieved by simple motions exerted from the waist and arms. This exercise helps stimulating the development of the cerebral cortex.
Features- This equipment targets the cerebral cortex and can be used by one or two players
- Movements can be achieved by simple motions exerted from the waist and arms
- Two base mounts provide different levels of challenge
- Age 3 Year Plus
- Materials include: PE, EVA, ABS, Iron, Foam
- Dimension: 66 cm / 26 inches
- Maximum load: 60 kg / 132 lbs
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.