This item is Discontinued.

No Product Image Available

1/2" Drive, 66mm Ratchet 1/2", Square Drive Insert (Discontinued)

  • Mfr # 05078707001
  • Zoro # G7021548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05078707001
Zoro #
G7021548
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Overall Length
66mm

Details

Item
Ratchet 1/2",Square Drive Insert
Reversing
Yes
Number of Geared Teeth
72

Description

Ratchet 1/2 In.,Square Drive Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.