1430 ESD Kraftform Micro adjustable torque screwdrivers, , 1430 ESD x 0.02-0.06 Nm

  • Mfr # 5074802001
  • Zoro # G023554563
product price: 
$
320.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5074802001
Zoro #
G023554563
UPC #
-
Country of Origin
Czechia

Description

Torque tool with adjustable torque of 2.0 to 6.0 cNm (accuracy ± 10%). Compact handle/interchangeable blade system for torque controlled precision screwdriving. The Kraftform Micro ESD torque screwdriver is ideal for torque controlled jobs on electrostatically-susceptible components. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and 4 mm HIOS drive (Wera series 21). Tamperproof. Distinct audible and perceivable excess load signal when the pre-set torque value is reached. Unlimited manual loosening torque. Electrical surface resistance of ≤ 109 Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Handle/Interchangeable blade system for rapid blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process. Bits suitable for manual as well as power tool operations with electric screwdrivers (e.g. HIOS, Delvo, Sehan). Applications for example on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews