Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 190mmL
- Mfr # 444+8714
- Zoro # G523584213
original price:Â $24.63 , new price: $22.17 , 9 percent off
new price:Â
$
22.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+8714
- Zoro #
- G523584213
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 444+8714, Triple Square Bit Socket This 1/2in drive M14 triple square bit socket is built for professional technicians who need controlled reach and dependable engagement. The 190mm overall length (7.48 inches) helps access fasteners in deeper or recessed locations while maintaining stable handling during service work. Constructed for durability and daily shop use, the bit socket features permanently stamped size markings for faster identification. Key Benefits 1/2in drive M14 triple square bit socket for precise fastener engagement. 190mm (7.48in) overall length improves reach in tight, recessed access points. Made from high speed steel for strength, durability, and anti-corrosive properties. Securely attached bit design supports reliable torque transfer under demanding use. Interchangeable bit socket format fits standard 1/2in drive ratchets and tools. Size is stamped permanently for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 444+8714 is designed as a professional-grade solution for heavy, repeated use where fit, reach, and durability matter. With its long profile, clear markings, and high-strength steel construction, it supports efficient workflow and consistent results in a wide range of technician-focused applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.