This item is Discontinued.

No Product Image Available

2 X 200 Mm Pozidriv Screwdriver Pozidriv(R) #2 (Discontinued)

  • Mfr # 05009317001
  • Zoro # G3197857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05009317001
Zoro #
G3197857
UPC #
013288123619
Country of Origin
Czechia

Dimensions

Tip Size
#2
Shank Length
8"

Details

Item
2 X 200 Mm Pozidriv Screwdriver
Tip Style Group
Pozidriv(R)
Finish
Chrome plated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Soft Grip
Tip Style
Pozidriv(R)
Features
Screwdriver, For Cross Recess Screws, Pozidriv; Smooth Hard Zones For High Speed Turning, Soft Grip Zones For High Torque Transfer; Take It Easy Tool Finder: Color Coding According To Profile And Size; Hexagonal Anti-Roll Feature Against Rolling Away
SAE or Metric
SAE
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

2 X 200 Mm Pozidriv Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.