This item is Discontinued.

No Product Image Available

3/8" Drive Metric, 10 pcs (Discontinued)

  • Mfr # 05003971001
  • Zoro # G7222011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05003971001
Zoro #
G7222011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Belt In-Hex-Plus Bit Socket Set
Number of Pieces
10
Includes
(9) Bit Socket: 3mmx35mm, 4mmx35mm, 5mmx35mm, 6mmx35mm, 7mmx38.50mm, 8mmx38.50mm, 9mmx38.50mm, 10mmx38.50mm; (1) Belt 3/8" Drive: 45mmx275mm; (1) Hook and Loop Fastener Strip 30: 30mmx200mm
Measurement Type
Metric
SAE or Metric
Metric

Description

Metric Hexagon Socket Set w/Holding F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.