This item is Discontinued.

No Product Image Available

Bit Adapter, 5/16", Square Drive Insert (Discontinued)

  • Mfr # 05078641001
  • Zoro # G7021432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05078641001
Zoro #
G7021432
UPC #
-
Country of Origin
Czechia

Dimensions

Output Drive Size
5/16"

Details

SAE or Metric
SAE
Item
Bit Adapter Insert
Output Drive Type
Hexagon
Number of Points
6
For Use With
For Torque Wrenches of the Click-Torque X Series with 9x12 mm Holder

Description

Bit Adapter,5/16 In.,Square Drive Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.