Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05003974001
Zoro #
G7021292
UPC #
-
Country of Origin
Czechia
Dimensions
Drive Size
3/8"
Details
Measurement Type
SAE, Torx(R)
SAE or Metric
SAE
Number of Pieces
10
Includes
(8) Bit Socket: 1/8" x 35mm, 9/64" x 35mm, 5/32" x 35mm, 3/16" x 35mm, 7/32" x 35mm, 1/4" x 35mm, 5/16" x 38.50mm; 3/8" x 38.50mm; (1) Belt 3/8" Drive: 45mm x 275mm; (1) Hook and Loop Fastener Strip 30: 30mm x 200mm
Item
Ratchet Set
Description
Bit Socket Set On Textile Belt,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.