Shop WERA
Create Account
Click-Torque XP 2 pre-set adjustable torque wrench, 10-50 Nm, 10 Nm, 9x12 x 10.0 Nm x 10-50 Nm
- Mfr # 5075671001
- Zoro # G423554651
product price:Â
$
296.99
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
- 5075671001
- Zoro #
- G423554651
- UPC #
- -
- Country of Origin
- Czechia
Description
Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required. The torque value can be changed within the metered range. The robust release mechanism provides a clearly audible and tactile trigger signal when the set torque value is reached. Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control. A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.
Documents & Resources