Shop GENIUS TOOLS
Create Account
8mm Metric Hex Screwdriver 235mmmL
- Mfr # 508+2848
- Zoro # G523583841
product price:Â
$
15.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+2848
- Zoro #
- G523583841
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 8mm Metric Drive 235mm Length Ergonomic Handle - 508+2848 Professional Hand Tool This 8mm metric hex screwdriver is built for controlled torque and consistent fastener engagement in professional hand tool work. With a 235 mm overall length, it balances reach and handling for everyday service tasks where a secure hex fit matters. Made from High Speed Steel and paired with a soft, ergonomic handle, it supports repeatable results while helping reduce hand strain during extended use. Precision-machined tip geometry promotes accurate seating on hex fasteners to minimize cam-out and rounding. Key Benefits 8mm metric hex tip supports reliable engagement on compatible hex fasteners. 235 mm overall length balances reach and control for varied access points. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and helps reduce fastener damage risk. Soft ergonomic handle promotes comfort and a firm, confident working grip. Meets or exceeds ANSI standards for quality and consistent tool performance. Designed for professional technicians and heavy, long-term use, this hex screwdriver combines durable materials with a comfortable, secure feel in hand. The result is a dependable driver for consistent fit and controlled turning on 8mm hex fasteners, with workmanship and standards support built into the tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.