Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05066862001
Zoro #
G6549197
UPC #
04013288179357
Country of Origin
Czechia
Dimensions
Drive Size
1/2 in
Overall Length
1 9/16 in
Tip Size
F
Socket Depth
Standard
Insert Length
1 37/64 in
Details
Measurement Type
Metric
Finish
Chrome
Item
Socket Bit
Bit Style
Tri Wing
Material
Alloy Steel
SAE or Metric
Metric
Features
Direct Drive Microstix
Number of Points
3
Tip Style
Tri Wing
Insulated
No
Locking
No
Non-Sparking
No
Magnetized Tip
No
For Screw Type
Microstix
Replaceable Insert
No
Impact Rated
No
Description
Socket Bit, Insert Length 1 37/64 in, Replaceable Insert No, Metric, Tip Size F, Tip Style Tri Wing, Overall Length 1 9/16 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Microstix, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.