Shop All Multi-Bit Screwdrivers
Wera
Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit
Mfr # 05057110001
Zoro # G3108150
original price:
$77.99
11% off
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 4 1/2 in
- Bit Style Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R)
- Measurement Type SAE
- Finish Natural
Product Information
- Brand Wera
- MFR # 05057110001
- Zoro # G3108150
- UPC # 642310325123
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 1/2 in |
Sizes Included | Hex: 4 mm + 5 mm + 6 mm, Phillips: #1 + #2 + #3, Pozidriv #1 + #2 + #3, Slotted: 0.6 mm + 1 mm + 1.2 mm, Tamper Resistant Torx TR10 + TR15 + TR20 + TR25 + TR30 + TR40 |
Tip Size | #1, #2, #3, 0.6 mm, 1 mm, 1.2 mm, 4 mm, 5 mm, 6 mm, TR10, TR15, TR20, TR25, TR30, TR40 |
For Fastener Size | PH 1, 2, 3, PZ 1, 2, 3, TORX BO 10, 15, 20, 25, 20, 40, Slotted 0.6x4.5, 1x5.5, 1.2x6.5, HexPlus 4, 5, 6 |
Details
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 0.6 mm, 1 mm, 1.2 mm, 4 mm, 5 mm, 6 mm, TR10, TR15, TR20, TR25, TR30, TR40, Tip Style Hex, Phillips, Pozidriv, Slotted, Tamper Resistant Torx, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA525)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 17mm (80629)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3137)
- NOVA 10" Cole Jaws (JSCOLE)
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- WERA External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051464001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc (05032060001)
- XCELITE Precision Screwdriver Set, Combo, 13 pcs (99PS50N)
- Wera Multi-Bit Screwdrivers