Insulated Torque Wrench
- Mfr # 05075876001
- Zoro # G425017086
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Overall Length
7 9/16 in
Rotation
Clockwise and Counterclockwise
Drive Size
9 mm
Torque Adjustability
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05075876001
- Zoro #
- G425017086
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Length
- 7 9/16 in
- Drive Size
- 9 mm
- Length
- 192 mm
Details
- Insulated
- Yes
- Item
- Micrometer Torque Wrench
- Rotation
- Clockwise and Counterclockwise
- Torque Adjustability
- Adjustable
Description
Micrometer Torque Wrench, Drive Size 9 mm, Torque Range 2.4 N-m to 4.0 N-m, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.