Insulated Torque Wrench
- Mfr # 05075810001
- Zoro # G025014676
product price:Â
$
94.29
/ea
Key Features
Overall Length
5 13/16 in
Rotation
Clockwise and Counterclockwise
Drive Size
1/4 in
Torque Adjustability
Adjustable
Length
147 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05075810001
- Zoro #
- G025014676
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Length
- 5 13/16 in
- Drive Size
- 1/4 in
- Length
- 147 1/2 mm
Details
- Item
- Micrometer Torque Wrench
- Rotation
- Clockwise and Counterclockwise
- Torque Adjustability
- Adjustable
Description
Micrometer Torque Wrench, Drive Size 1/4 in, Torque Range 1 N-m to 3 N-m, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.