Wera
Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short
Mfr # 05022630001
Zoro # G6568079
$6.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Ball End
- Handle Length 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- KESON 50 ft/15m Tape Measure, 3/8 in Blade (ST18M503X)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- Wera Wrenches