Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05066785001
Zoro #
G3018434
UPC #
013288094605
Country of Origin
Czechia
Dimensions
Shank Size
1/4"
Point Size
#1
Overall Length
3-1/2"
Tip Size
#1
Details
Bit Style
Tri Wing
Fastening Tool Item
Socket Bit
Fastening Tool Material
S2 Steel
Impact Rated
No
Item
Power Bit
SAE or Metric
SAE
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Material
S2 Steel
Description
Power Bit, Bit Style Tri Wing, Fastening Tool Material S2 Steel, SAE, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.