Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS
Mfr # 05071081001
Zoro # G1988147
original price:
$9.91
19% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Product Information
- Brand Wera
- MFR # 05071081001
- Zoro # G1988147
- UPC # 04013288115485
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | #1 |
Tip Size | #1 |
Details
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS1214BF15)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HCFC2014)
- ESTWING MFG CO 14Oz Alu Milled Hammer (ALBKM)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05056402001)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- WERA Power Bit, SAE, 1/4", Hex, 3/16", 3-1/2", SS (05071108001)
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS (05071076001)
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- Wera Screwdriver Bits