Precision Screwdriver #1 Round
Mfr # 05118023001
Zoro # G3081617
product price: $5.65
/eaSold in multiples of 10 for $56.50
Key Features
Tip Size
#1
Tip Style
Phillips
Shank Length
2 3/8 in
Overall Length
6 3/8 in
Finish
Chrome with Black Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05118023001
Zoro #
G3081617
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
#1
Shank Length
2 3/8 in
Overall Length
6 3/8 in
Details
Item
Precision Screwdriver
Tip Style
Phillips
Finish
Chrome with Black Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Rotating Cap
Shank Shape
Round
Tether Capable
Tether Capable
Tip Style Group
Phillips
Shank Material
Alloy Tool Steel
Material
Plastic with Elastomer Soft Zones
Tether Style
Tether Capable
Description
Precision Screwdriver, Tip Size #1, Phillips, Overall Length 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.