This item is Discontinued.

Wera Precision Screwdriver 1.3mm Round 05118064001

Precision Screwdriver 1.3mm Round (Discontinued)

  • Mfr # 05118064001
  • Zoro # G2287205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05118064001
Zoro #
G2287205
UPC #
4013288124401
Country of Origin
Czechia

Dimensions

Tip Size
1.3mm
Shank Length
1 5/8 in
Overall Length
5 1/4 in

Details

Item
Precision Screwdriver
Tip Style Group
Hex
Screwdriver Tip Style
Hex
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll and Rotating Cap
Insulated
No
Tip Style
Hex Plus
Shank Material
Alloy Steel
Finish
Chrome with Black Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
ESD Safe
No
Shank Shape
Round
Tether Style
Tether Capable

Description

Precision Screwdriver, Tip Size 1.3mm, Hex Plus, Overall Length 5 1/4 in, ESD Safe No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.