Wera

Precision Screwdriver Set, Combo, 12 pcs


product price: $44.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Style Group Hex, Phillips, Slotted, Torx(R)
  • Tip Size #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
  • Handle Material Multi Component
  • Handle Design Ergonomic with Rotating Cap
  • Number of Pieces 12
See all product information

Product Information

Dimensions

Tip Size #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm

Details

Item Screwdriver Set
Tip Style Group Hex, Phillips, Slotted, Torx(R)
Handle Material Multi Component
Handle Design Ergonomic with Rotating Cap
Number of Pieces 12
Shank Material Steel
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes (5) Slotted: 1.5mm x 40mm, 1.8mm x 60mm, 2mm x 60mm, 2.5mm x 80mm, 3mm x 80mm; (2) Phillips: #00 x 60mm, #0 x 60mm; (2) Torx: T5 x 40mm, T6 x 40mm; (3) Hex: 0.9mm x 40mm, 1.5mm x 60mm, 2mm x 60mm; Belt Pouch
Shank Shape Round
Features For Electronic Applications
SAE or Metric SAE, Metric
Tether Style Standard Tool (Accessory Needed for Tethering)
Bit Style Slotted, Phillips, Torx, Hex

Description

The Wera 05073675001 Precision Screwdriver Set, Combo, 12 pcs has a wide range of bits that will fit into the smallest and most delicate of places. This precision screwdriver set is designed for electronic applications. It comes with 12 different bits in hex, Phillips, slotted and Torx styles. The handle is ergonomically designed with a rotating cap to keep the tool secure in your hand. Its bit style is Slotted, Phillips, Torx and Hex. Its handle material is multi component and its shank material is steel. If you are looking for an electronic screwdriver set that can help you access tight spaces and deliver accurate results then this Wera 05073675001 Precision Screwdriver Set, Combo 12 pcs should be just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.