Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05110007001
Zoro #
G5163593
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
1/4 in
Shank Length
5 in
Overall Length
9 in
Details
Item
Screwdriver
Tip Style Group
Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tether Capable
Tether Capable
Finish
Chrome with Lasertip
Shank Shape
Round
Shank Material
Steel
Tip Style
Keystone Slotted
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.