Series 7400 ESD Kraftform torque screwdrivers, , quick-release chuck, 7455 ESD x 0.1-0.34 Nm

  • Mfr # 5074826010
  • Zoro # G523554018
product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5074826010
Zoro #
G523554018
UPC #
-
Country of Origin
Czechia

Description

Wera torque screwdriver. Safe protection against electrostatic charge and associated damage. With a customised factory pre-set torque value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed within the measuring range with the extra tool 05137003001. Afterwards you can check the set value using an off-the-shelf torque tester. Rapidaptor quick-release technology for rapid bit changes. Unlimited loosening torque for slackening stuck screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with a 4 mm Halfmoon drive (Wera series 9) and a 4 mm HIOS drive (Wera series 21).
Please note: 1 Ncm = 0.01 Nm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews