Extension 1/2" Dr, 5 in L, 1 Pieces, Satin
Mfr # 05003642001
Zoro # G2599511
product price:Â $18.19
/eaKey Features
Drive Size
1/2"
Finish
Satin
Number of Pieces
1
For Use With
1/2" Square Sockets
Features
Knurled Groove with Spinning Sleeve, Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05003642001
Zoro #
G2599511
UPC #
04013288126504
Country of Origin
Czechia
Dimensions
Drive Size
1/2"
Overall Length
5 in
Output Drive Size
1/2"
Details
Item
Extension
Finish
Satin
Number of Pieces
1
For Use With
1/2" Square Sockets
Features
Knurled Groove with Spinning Sleeve, Locking
Standards
ISO/DIN
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4
Description
Socket Extension, Overall Length 5 in, Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.