Shop WERA
See all product information
Create Account
Tool set
- Mfr # 05006632001
- Zoro # G925014332
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
For Fastener Sizes
5 mm to 13 mm
Includes
Hook-and-Loop Fastener Strip, Textile Box
Features
Anti-Roll Protection, Fast-Rotating Sleeve, Ratchet Functionality, Reduced Blade Diameter, Reversible Ratchet Direction, Spinning Function, Take It Easy Tool Finder, Wera 2go Compatible
Drive Size1
1/4 in
Tool Families Included
Drivers and Bits, Sockets and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05006632001
- Zoro #
- G925014332
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- For Fastener Sizes
- 5 mm to 13 mm
- Drive Size1
- 1/4 in
Details
- Item
- Master Tool Set
- Includes
- Hook-and-Loop Fastener Strip, Textile Box
- Features
- Anti-Roll Protection, Fast-Rotating Sleeve, Ratchet Functionality, Reduced Blade Diameter, Reversible Ratchet Direction, Spinning Function, Take It Easy Tool Finder, Wera 2go Compatible
- Tool Families Included
- Drivers and Bits, Sockets and Accessories
- Number of Pieces
- 24
- Primary Application
- Electrical
- Measurement Type
- Metric/SAE
- Standards
- IEC 60900
- Screwdrivers, Keys, and Bits Included
- (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (2) Posidriv Screwdrivers, (3) Torx Screwdrivers, (4) Slotted Screwdrivers
- Voltage Rating
- 1,000 V
- Number of Sockets, Drive Tools, and Accessories
- 11
- Insulated
- Insulated
- Number of Screwdrivers, Keys, and Bits
- 13
Description
Master Tool Set, Measurement Type Metric/SAE, Drive Size 1/4 in, Number of Pieces 24, Screwdrivers, Keys, and Bits Included (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (2) Posidriv Screwdrivers, (3) Torx Screwdrivers, (4) Slotted Screwdrivers, For Fastener Sizes 5 mm to 13 mm, Features Anti-Roll Protection, Fast-Rotating Sleeve, Ratchet Functionality, Reduced Blade Diameter, Reversible Ratchet Direction, Spinning Function, Take It Easy Tool Finder, Wera 2go Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.