Shop WERA
See all product information
Create Account
Tool set
- Mfr # 05135871001
- Zoro # G325017964
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Miscellaneous Tools Included
Bit Holders, Screw Grippers
Measurement Type
Metric/SAE
Includes
Hook-and-Loop Fastener Strip, Textile Box
Number of Screwdrivers, Keys, and Bits
21
Wrenches Included
Combination Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05135871001
- Zoro #
- G325017964
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- For Fastener Sizes
- 1/2 in to 9/16 in
- Drive Size1
- 1/4 in
Details
- Item
- Master Tool Set
- Miscellaneous Tools Included
- Bit Holders, Screw Grippers
- Measurement Type
- Metric/SAE
- Includes
- Hook-and-Loop Fastener Strip, Textile Box
- Number of Screwdrivers, Keys, and Bits
- 21
- Number of Pieces
- 35
- Wrenches Included
- Combination Wrenches
- Insulated
- Insulated
- Features
- 5 Locking Positions, Anti-Roll Protection, Ball-Stop Groove Sockets, Hand and Power Tool Sockets, Integrated Limit Stop, Pivoting Ratchet Head, Take It Easy Tool Finder, Wera 2go Compatible, Wrench Holding Function
- Tool Families Included
- Drivers and Bits, Sockets and Accessories, Wrenches
- Number of Sockets, Drive Tools, and Accessories
- 11
- Primary Application
- Electrical
- Screwdrivers, Keys, and Bits Included
- (2) Phillips Screwdrivers, (2) Square Screwdrivers, (4) Torx Screwdrivers, (5) Slotted Screwdrivers, (7) Screwdriver Bits, Multi-Bit Screwdriver
- Voltage Rating
- 1,000 V
Description
Master Tool Set, Measurement Type Metric/SAE, Drive Size 1/4 in, Number of Pieces 35, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Square Screwdrivers, (4) Torx Screwdrivers, (5) Slotted Screwdrivers, (7) Screwdriver Bits, Multi-Bit Screwdriver, Wrenches Included Combination Wrenches, For Fastener Sizes 1/2 in to 9/16 in, Miscellaneous Tools Included Bit Holders, Screw Grippers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.