Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Key, Torx(R), L Shape, TX9 Tip Size

  • Mfr # 05024161001

  • Zoro # G6556842


product price: $2.99
/ea

Key Features

Bit Style
Torx
Finish
Black Oxide
Fastening Tool Tip Size
T9
Material
Alloy Steel
Arm Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05024161001
Zoro #
G6556842
UPC #
04013288104922
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
T9
Arm Length
3 1/8 in
Handle Length
3 1/8 in
Tip Size
T9
Long Arm Length
3 1/8 in
Length Family
Short
Short Arm Length
5/8 in
Tip Size Code
TX9
Arm Length - Long
3 1/8 in
Arm Length - Short
5/8 in

Details

Item
Torx Key
Bit Style
Torx
Finish
Black Oxide
Material
Alloy Steel
Handle Color
Black
Measurement Type
Torx
Hex/Torx Key Product Grouping
Torx Key
Handle Material
Steel
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Type
Plain
Blade Material
Steel
Shape
L
Working Angle
90 Degrees
Tether Style
Tether Capable
Key Shape
L
Fastener Holding
Yes
Insulated
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Driver Material
Alloy Steel
Number of Tips
2
Non-Sparking
No
Non-Magnetic
No
Tether Ready
No
End Shape
Torx
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

Torx Key, Tip Size T9, Long Arm Length 3 1/8 in, Short Arm Length 5/8 in, Black Oxide, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.