Shop WERA
See all product information
Create Account
Turbo screwdriver set
- Mfr # 05057482001
- Zoro # G325014086
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Shank Length
89 mm
Series
Kraftform Turbo
Product Type
General Purpose
Number of Bits
18
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05057482001
- Zoro #
- G325014086
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Shank Length
- 89 mm
- Tip Size
- #1, #2, #3, 0.8 x 4 mm, 1 x 5.5 mm, 1.2 x 6.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, T10, T15, T20, T25, T30
- Drive Size
- 1/4 in
- Sizes Included
- 3 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, PH 1, PH 2, PH 3, PZ 1, PZ 2, PZ 3, TX 10, TX 15, TX 20, TX 25, TX 30
Details
- Series
- Kraftform Turbo
- Product Type
- General Purpose
- Number of Bits
- 18
- Measurement Type
- Metric
- Number of Pieces
- 19
- Bit Retainer Type
- Magnetic Quick-Change
- Bit Material
- Steel
- Replaceable Shank Capable
- Replaceable Shank
- Shank Material
- Steel
- Item
- Multi-Bit Screwdriver
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- For Screw Type
- Hex, Phillips, Pozidriv, Slotted, Torx
- Includes
- 0.8 x 4 mm Slotted Bit, 1 x 5.5 mm Slotted bit, 3 mm Hex Bit, 4 mm Hex Bit, 826 T Kraftform Turbo Bitholding handle, PH 1 Bit, PH 2 Bit, PZ 1 Bit, PZ 2 Bit, TX 10 Bit, TX 15 Bit
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, 0.8 x 4 mm, 1 x 5.5 mm, 1.2 x 6.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, T10, T15, T20, T25, T30, Tip Style Hex, Phillips, Pozidriv, Slotted, Torx, Magnetic Quick-Change, Bit Material Steel, Shank Length 89 mm, Shank Material Steel, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.