Bit
- Mfr # 28882
- Zoro # G023781822
product price:Â
$
22.29
/ea
Key Features
Compatible Manufacturer Model Number
Data Not Available
Drive Type
Hex
Magnetized Tip
Nonmagnetic
Series
TorqueControl
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28882
- Zoro #
- G023781822
- UPC #
- 084705288826
- Country of Origin
- Germany
Dimensions
- Bit Length
- 8 11/16 in
- Shank Size
- 1/4 in
- Drive Size
- 1/4 in
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Bit
- Compatible Manufacturer Model Number
- Data Not Available
- Drive Type
- Hex
- Magnetized Tip
- Nonmagnetic
- Series
- TorqueControl
- Impact Rated
- Not Impact Rated
- Shank Shape
- Hex
- Compatible Product Type
- Torque Screwdriver
- Product Type
- Bit Holder
- ESD Safety
- ESD Safe
- Material
- Steel
- For Tool Type
- Hand
- Shell Material
- Steel
Description
Bit, Drive Size 1/4 in, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.