This item is Discontinued.

Wera Wera Tools 05056490001 Metric Tool Check Plus Ratchet Sockets Bits 5056490001

Wera Tools 05056490001 Metric Tool Check Plus Ratchet Sockets Bits (Discontinued)

  • Mfr # 5056490001
  • Zoro # G804086115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5056490001
Zoro #
G804086115
UPC #
4013288173003
Country of Origin
China

Details

SAE or Metric
Metric

Description

High quality low profile 1/4" x 3.5" oal. Ratchet is extremely strong capable of 48 ft. lbs. but has a return angle of 6°. With a bit installed ratchet is 1 1/8" in high x 3/4" wide. Great tool for compact spaces

1/4" Ergonomic screwdriver x 3" oal. Has strong permanent magnet to securely hold and magnetize insert bits . Kit comes complete with 28 high quality bits and 7 metric sockets all held securely in a durable plastic belt case until needed.

Tool Check Plus securely holds 39 pieces in a durable case. A high qualty 1/4" Ratchet, Egronomic screwdriver strong permanet magnet, 28 high quality bits, Rapidaptor bit adaptor for easy use in cordless tools. And 7 metric sockets. Great addition to anyone's tool box. Can easily be stored in your car, boat, motorcycle, kitchen drawer, or tool box. Open design take allows for quick viewing of missing tools or bits.

Extra tough PH1 (1), PH2 (3), PH3 (1) Extra hard PZ1 (1) PZ2 (3) PZ3 (1) Tamper Torx, TX10, TX15, TX 20, TX 25, TX30. Standard Torx TX10, TX15, TX20, TX25, TX30, TX40. HexPlus bits 3.0mm, 4.0mm, 5.0mm, 6.0mm, 8.0mm. Slotted bit 1.00 x 5.5mm. 1/4" Socket Adaptor, and 7 sockets 5.5mm, 6.0mm, 7.0mm, 8.0mm, 10.0mm, 12.0mm, 13.0mm

Features
  • Rapidaptor 1/4" magnetic bit holder can hold insert or power bits
  • Can quickly be chucked into a cordless tool
  • Rapidaptor holds bits secure but patented design allows for quick bit changes
  • All tools are clearly identified and held securely in a durable case with belt clip until needed
Specifications
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.