Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wera Zyklop Speed Ratchet Set 1/4" - SAE 5004019001

Zyklop Speed Ratchet Set 1/4" - SAE (Discontinued)

  • Mfr # 5004019001
  • Zoro # G104046321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5004019001
Zoro #
G104046321
UPC #
4013288173843
Country of Origin
China

Description

Wera 05004019001 8100 SA 9 Zyklop 1/4 in. Drive Imperial Speed Ratchet Set (28-Piece) is an incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling. Thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "Take it easy" Tool Finder with colour coding according to sizes.

Features
  • Freely pivoting ratchet head with 5 predefined locking positions
  • Fine-pitched with 72 teeth
  • Small return angle of only 5°
  • Free-turning sleeve for high working speeds
  • Take it easy Tool Finder with color coding according to sizes
  • 28 Piece
Specifications
  • Size: 0.25 in.
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.