Chuze, the Big & Tall it Office Chair with Black Bonded Leather, 300 lb Weight Capacity

  • Mfr # OFD-553-BLK

  • Zoro # G115554716


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Material
Bonded Leather
Overall Length
44 In
Weight Capacity
300 lb
Width
28 In
Depth
27 In 27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD-553-BLK
Zoro #
G115554716
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44 In
Width
28 In
Depth
27 In 27 In

Details

Material
Bonded Leather
Color
Black
Weight Capacity
300 lb

Description

Step into the world of ultimate comfort and style with the Chuze Big & Tall Office Chair in sleek Black bonded leather. This chair is designed to meet the needs of individuals who value both functionality and elegance in their workspace. With a weight capacity of up to 300 lbs, this chair offers robust support without compromising on style.Immerse yourself in luxury as you sink into the deep layers of plush cushioning, providing unparalleled comfort during those long work hours. The ergonomic design promotes better posture and reduces the risk of back strain, ensuring you stay productive and comfortable throughout your day.Enhance the aesthetics of your office with the Chuze chair, exuding sophistication and professionalism. Its sleek contours and premium leather finish make it a statement piece that complements any modern workspace, adding a touch of class and refinement. Upgrade your office furniture today and enjoy the perfect blend of style and functionality.


  • • Work in style with the Chuze Big & Tall office chair. This beautifully designed modern office chair offers both aesthetics and function with its bonded leather upholstery and cushioned support.
  • • The Chuze offers one-touch pneumatic height adjustments for easy and individual comfort
  • • The Chuze provides a knee tilt seat plate with four (4) locking positions so you can lean forward with intense focus, or disengage the knee tilt and recline back.
  • • The 5-star Chrome Metal base with casters offers mobility at work while giving the chair an elevated look and feel
  • • With the 300 lb. weight capacity and metal 5-star base, the Chuze is sure to fit your needs!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.