Connect It L-Shaped Desk, 77 in D X 30 in H, 60 in W X Thermally Fused Laminate

  • Mfr # DI60304824L1BBF-WH-WNB

  • Zoro # G312322040


product price:  $802.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
77 in
Overall Height
30 in
Material
Thermally Fused Laminate
Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DI60304824L1BBF-WH-WNB
Zoro #
G312322040
UPC #
-
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
77 in
Overall Height
30 in
Top Thickness
1.1 in
Length
60 in
Size
60 x 30 Main; 48 x 24 Return

Details

Item
Connect It L-Shaped Desk
Color
Walnut Block Top; White Frame
Material
Thermally Fused Laminate
Shape
L
Frame Color
White
Includes
Storage
Application
Office
Number of Storage Cabinets
1
Modesty Panel
No

Description

Experience the perfect blend of style and functionality with the Connect it L-Shape Desk. This sleek and desk is designed to enhance your productivity and elevate the aesthetics of your workspace. Crafted with precision, it features a durable and sturdy White metal frame, ensuring long-lasting performance. The desk comes with a spacious 60x30 main top and a 48x24 return, providing ample room for all your work essentials. The Walnut Block laminate tops add a touch of elegance to the desk, making it a focal point in any office setting. With its full Box/Box/File storage pedestal, you can keep all your important documents and supplies organized and within reach. Whether you're a student, professional, or entrepreneur, this L-shaped desk offers the functionality and versatility you need. Its ergonomic design promotes a comfortable and efficient working posture, reducing the risk of strain or fatigue. Upgrade your workspace today with the Connect it L-Shape Desk and experience the perfect harmony of style, functionality, and comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products