Contour, the Big & Tall it Office Chair with Black Bonded Leather, 350 lb Weight Capacity

  • Mfr # OFD-555-BLK

  • Zoro # G315554721


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Material
Bonded Leather
Overall Length
47.5 In
Weight Capacity
350 lb
Width
27 In
Depth
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD-555-BLK
Zoro #
G315554721
UPC #
-
Country of Origin
China

Dimensions

Overall Length
47.5 In
Width
27 In
Depth
27 In

Details

Color
Black
Material
Bonded Leather
Weight Capacity
350 lb

Description

Step into a world of unparalleled comfort and support with the Contour Big & Tall Office Chair. Purposefully designed for individuals who demand more from their seating experience, this chair redefines the norms of office furniture.Crafted with precision and attention to detail, the Contour chair boasts a sophisticated look and feel. The sleek Black bonded leather upholstery exudes elegance while offering durability for long-lasting use.One of the standout features of this chair is its remarkable 350 lb weight capacity, ensuring stability and comfort for users of varying sizes. Say goodbye to the limitations of standard office chairs and embrace a seating solution that truly caters to your needs.Imagine the difference this chair could make in your daily work routine. Enhanced posture, reduced discomfort, and increased productivity are just some of the benefits waiting for you.Elevate your workspace with the Contour Big & Tall Office Chair today and take your seating experience to new heights. Why settle for mediocrity when you can have excellence at your fingertips? Make the choice that aligns with your standards and upgrade to the Contour chair now!


  • • Work in style with the Contour Big & Tall office chair. This beautifully designed modern office chair offers both aesthetics and function with its bonded leather upholstery and cushioned support.
  • • The Contour offers one-touch pneumatic height adjustments for easy and individual comfort
  • • The Contour provides a knee tilt seat plate with four (4) locking positions so you can lean forward with intense focus, or disengage the knee tilt and recline back.
  • • The 5-star Chrome Metal base with casters offers mobility at work while giving the chair an elevated look and feel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products