Contour, the Big & Tall it Office Chair with Grey Bonded Leather, 350 lb Weight Capacity

  • Mfr # OFD-555-GRY

  • Zoro # G515554699


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Material
Bonded Leather
Depth
27 In
Width
27 In
Weight Capacity
350 lb
Overall Length
47.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD-555-GRY
Zoro #
G515554699
UPC #
-
Country of Origin
China

Dimensions

Depth
27 In
Width
27 In
Overall Length
47.5 In

Details

Color
Gray
Material
Bonded Leather
Weight Capacity
350 lb

Description

Transform your work environment with the luxurious and ergonomic Contour Big & Tall Office Chair. Crafted for individuals with distinguished taste, this office chair combines style, functionality, and durability seamlessly.With a weight capacity of up to 350lbs, this chair is a testament to strength and reliability. The Grey bonded leather upholstery not only adds a touch of elegance but also ensures easy maintenance for long-lasting use.Picture yourself settling into the plush comfort of this chair after a long day at work. The contoured backrest and padded armrests provide the perfect balance of support and relaxation, allowing you to focus on your tasks with renewed vigor.Effortlessly fine-tune your seating experience with the adjustable features of the Contour Big & Tall Office Chair. Whether you need to recline for a moment of respite or adjust the height for optimal desk alignment, this chair offers personalized comfort like no other.Take your office setup to the next level with the Big & Tall Contour Office Chair and elevate your productivity. Bid farewell to discomfort and hello to a workspace tailored to your needs. Make the choice that prioritizes your well-being and efficiency today.


  • • Work in style with the Contour Big & Tall office chair. This beautifully designed modern office chair offers both aesthetics and function with its bonded leather upholstery and cushioned support.
  • • The Contour offers one-touch pneumatic height adjustments for easy and individual comfort
  • • The Contour provides a knee tilt seat plate with four (4) locking positions so you can lean forward with intense focus, or disengage the knee tilt and recline back.
  • • The 5-star Chrome Metal base with casters offers mobility at work while giving the chair an elevated look and feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.