Cush, the Big & Tall it Office Chair with Black Mesh Back, 400 lb Weight Capacity

  • Mfr # OFDBT400M-BLK

  • Zoro # G615554698


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Fabric
Overall Length
43.5 In
Depth
29.5 In
Weight Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFDBT400M-BLK
Zoro #
G615554698
UPC #
-
Country of Origin
China

Dimensions

Overall Length
43.5 In
Depth
29.5 In
Width
29.5 In

Details

Color
Black
Material
Fabric
Weight Capacity
400 lb

Description

Step up your comfort level with the Cush Big & Tall Office Chair. Offering a weight capacity of 400 lbs, this chair is designed for those who value both sturdy build and ergonomic support. The Black mesh back provides ventilation to keep you cool during long work sessions, while the cushioned seat ensures a plush seating experience.This chair is not just about functionality; it's about investing in your well-being. Imagine the relief of having proper lumbar support and the freedom to move without constraints. Say goodbye to discomfort and hello to productivity with the Cush Big & Tall Office Chair.Make the smart choice for your workspace today. Invest in your comfort and efficiency with the Cush Big & Tall Office Chair!


  • • Work in style with the Cush Big & Tall office chair. This beautifully designed modern office chair offers both aesthetics and function with its black mesh back and black fabric cushioned seat.
  • • The Cush offers one-touch pneumatic height adjustments for easy and individual comfort
  • • The Cush features height adjustable arms, so you can support your arms while you are focused on your work.
  • • The 5-star Black Heavy Duty Metal base with casters offers mobility at work while giving the chair an elevated look and feel
  • • With the 400 lb. weight capacity and metal 5-star base, the Cush is sure to fit your needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.