Shop WE'RE IT
See all product information
Create Account
Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black, Walnut Block
- Mfr # VL22BLK7230-WNB
- Zoro # G507088638
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
148
Tabletop Color
Walnut Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BLK7230-WNB
- Zoro #
- G507088638
- UPC #
- -
- Country of Origin
- China
- Item
- Electric Sit Stand Desk
- Color
- Black, Walnut Block
- Material
- Laminate wood, metal
- Weight
- 148
- Tabletop Color
- Walnut Block
- Leg Color
- Black
- Weight Capacity
- 264 lbs
- Standards
- BIFMA
- Includes
- Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
- Features
- Adjustable height
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Length
- 72
- Top Thickness
- 1.1 in
Description
Upgrade your workspace with the Lift it Value Electric Sit Stand Desk. This sleek and modern desk features a dual motor system for smooth and effortless height adjustments. With a spacious 72"x30" Walnut Block Top, you'll have plenty of room for all your work essentials. The Black Base adds a touch of elegance and stability to the desk. The 4 memory control with USB charging make it easy to find your ideal working height and save your preferred settings. Perfect for office or home use, this desk is a must-have for anyone looking to improve their productivity and overall well-being. Invest in the Lift it Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.