Liberty Series Modern Ribbed Mid-Back Upholstered Executive Chair in Grey Vinyl with Chrome Frame

  • Mfr # OFD6350-MGRY

  • Zoro # G015554724


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Gray
Length
41.25 In
Width
26 In
Depth
23.75 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD6350-MGRY
Zoro #
G015554724
UPC #
-
Country of Origin
China

Dimensions

Length
41.25 In
Width
26 In
Depth
23.75 In

Details

Material
Antimicrobial Vinyl
Color
Gray
Capacity
300 lb

Description

Elevate your home or office environment with the Liberty Series Modern Ribbed Mid-Back Upholstered Executive Chair in Gray Upholstery. This exquisite chair combines contemporary design with ultimate comfort, making it a perfect addition to any space.The chair features a stylish ribbed upholstery that adds a touch of sophistication to your decor. The mid-back design offers optimal support, ensuring you can work or relax for extended periods without any discomfort.Designed with a beautiful Chrome frame, this chair exudes elegance and modernity. The Gray vinyl upholstery complements any existing decor and adds a sense of luxury to the room.Imagine coming home from a long day at work to sink into the plush comfort of the Liberty Series chair. Whether you are catching up on tasks or enjoying a moment of relaxation, this chair provides the ideal seating solution.Revamp your workspace or lounge area with the Liberty Series Modern Ribbed Mid-Back Upholstered Executive Chair. Experience the perfect blend of style and functionality, and transform your space into a haven of comfort and sophistication.Upgrade your seating experience today with this exceptional chair!


  • • Give your workspace a modern feel with the Liberty mid-back faux leather grey task chair, whether you're in the office or in your home workspace.
  • • Support your shoulders and arms for hours with the padded loop arms in a striking chrome finish, whether you're working on a deadline or a new spreadsheet.
  • • Ease your worries of back pain during the workday with the built in lumbar support.
  • • The one-touch pneumatic height adjustment allows for easy individual customization
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.