LiDO Series High Back Upholstered Office Chair, Eco Leather, Grey

  • Mfr # OFD6800P-GRY

  • Zoro # G315554714


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Antimicrobial Vinyl
Width
27 In
Depth
27 In
Overall Length
44.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD6800P-GRY
Zoro #
G315554714
UPC #
-
Country of Origin
China

Dimensions

Width
27 In
Depth
27 In
Overall Length
44.5 In

Details

Color
Gray
Material
Antimicrobial Vinyl
Weight Capacity
300 lb

Description

Experience the ultimate comfort and style with our LiDO Series High Back Upholstered Office Chair in Eco Leather, Gray. This luxurious chair is designed to provide exceptional support during long work hours, ensuring you stay comfortable and focused throughout the day. The sleek Gray eco leather adds a touch of sophistication to any office space, making it both functional and aesthetically pleasing. The adjustable features allow you to customize the chair to fit your individual needs, whether you're typing away at your desk or in a meeting. From the padded armrests to the smooth-rolling casters, every detail is thoughtfully crafted for your comfort and convenience.Upgrade your workspace today with the LiDO Series High Back Upholstered Office Chair and experience the perfect blend of luxury and functionality. Make every workday more productive and enjoyable with this premium office chair.


  • • Transform your workspace into a productive and cozy environment with the upholstered LiDO office chair.
  • • The LiDO features 4-way adjustable arms ensure you find the optimal arm support no matter how long you are working.
  • • The seat slide allows you to adjust the seat depth to what fits you best. Easily find the leg support you need.
  • • The LiDO offers 4 locking positions so you can sit up straight or recline to your heart's content.
  • • Ergonomically designed for optimal comfort during long work hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.