Zoro Homepage

LiDO Series High Back Upholstered Office Chair, Grey

  • Mfr # OFD6800F-GRY

  • Zoro # G415554713


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Fabric
Weight Capacity
300 lb
Overall Length
44.5 In
Depth
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD6800F-GRY
Zoro #
G415554713
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.5 In
Depth
27 In
Width
27 In

Details

Color
Gray
Material
Fabric
Weight Capacity
300 lb

Description

Unveil a new chapter of comfort and sophistication with the LiDO Series High Back Upholstered Office Chair in Gray. This exquisite chair is designed to cocoon you in luxury while supporting your lumbar region to keep you energized and focused throughout your workday. Indulge in the premium craftsmanship of this chair that promises durability, style, and functionality. The ergonomic high backrest ensures your posture remains optimal, reducing strain and enhancing your well-being as you tackle your daily tasks with ease.Incorporating a versatile Gray hue, this office chair effortlessly blends with any office aesthetic, elevating the ambiance of your workspace with its contemporary charm. Transform your work environment into a sanctuary of comfort and style with the LiDO Series Office Chair. Let this elegant piece be the cornerstone of your professional sanctuary, complementing your space with its sleek design and ergonomic features. Take the step towards a more productive and enjoyable work experience today.


  • • Transform your workspace into a productive and cozy environment with the upholstered LiDO office chair.
  • • The LiDO features 4-way adjustable arms ensure you find the optimal arm support no matter how long you are working.
  • • The seat slide allows you to adjust the seat depth to what fits you best. Easily find the leg support you need.
  • • The LiDO offers 4 locking positions so you can sit up straight or recline to your heart's content.
  • • Ergonomically designed for optimal comfort during long work hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.