Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Black
- Mfr # VL22BLK4824-RW
- Zoro # G606136544
product price:
$
784.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24
Overall Height
46.25
Material
Laminate wood, metal
Weight
98
Adjustable
4 Memory, 1 USB Controller with LED Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL22BLK4824-RW
- Zoro #
- G606136544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24
- Overall Height
- 46.25
- Work Surface Height (In.)
- 48"
- Work Surface Depth (In.)
- 1.5"
- Top Thickness
- 1.5 in
- Work Surface Width (In.)
- 24"
- Length
- 48.00
Details
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Reclaimed Wood
- Color
- Black
- Material
- Laminate wood, metal
- Weight
- 98
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Standards
- BIFMA
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Features
- Adjustable height
- Weight Capacity
- Maximum Capacity 260 lbs.
- Includes
- Adjustable base, tabletop
Description
The Lift it, 48"x24" Value Electric Sit Stand Desk is the perfect addition to any office or home. With its dual motor functionality, you can easily adjust the height of the desk to your preferred sitting or standing position. The up/down LED control comes with 4 memory settings and USB charging which allows you to conveniently save your preferred height settings and charge your devices at the same time. The desk features a beautiful Real Reclaimed Wood top that adds a touch of individual rustic charm, while the Black base gives it a modern look. Upgrade your workspace with the Lift it, Value Electric Sit Stand Desk with Real Reclaimed Wood top for a truly personalized space. What is Solid Reclaimed Wood? Reclaimed Wood is wood that has been previously used for a building or structure and has been repurposed for a new use, such as desks or tables. Why should I buy a Reclaimed Wood Desk? If you are looking for a desk that has a unique natural color with unique texturing, purchasing a desk with our Reclaimed Wood Top will fit your needs. A Reclaimed Wood Desk is a functional statement piece that is also Environmentally Friendly. By purchasing a Real Reclaimed Wood Desk, you are helping to keep salvageable wood out of landfills as wood makes up roughly 30% of construction and demolition waste. How do I know I’m Purchasing Real Reclaimed Wood? Real Reclaimed Wood has natural woodgraining on all sides, edges, and throughout the entire piece. Real Reclaimed Wood woodgrain patterns are natural and inconsistent, adding to the beauty of each piece. One piece may have darker woodgraining, another may have lighter woodgraining leading down to darker – like an ombre. What color is Reclaimed Wood? The colors of our Reclaimed Wood tops vary from a honey walnut to a dark walnut on each top. Can I choose my own Reclaimed Wood Top? No. Our warehouse stocks thousands of Reclaimed Wood Tops and it would be impossible to search each one for a specific feature. Real Reclaimed Wood is unique and individual, just like you and your space. Each top is 1.5" thick and solid wood throughout. All of our products are certified for both Commercial and Residential use, so you can feel good about your purchase.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.