Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Black
- Mfr # VL22BLK4824-WNB
- Zoro # G906136558
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24
Overall Height
46.25
Material
Laminate wood, metal
Weight
98
Standards
BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL22BLK4824-WNB
- Zoro #
- G906136558
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24
- Overall Height
- 46.25
- Work Surface Height (In.)
- 48"
- Work Surface Width (In.)
- 24"
- Top Thickness
- 1.1 in
- Length
- 48.00
- Work Surface Depth (In.)
- 1.1"
Details
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Walnut Block
- Color
- Black
- Material
- Laminate wood, metal
- Weight
- 98
- Standards
- BIFMA
- Features
- Adjustable height
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Weight Capacity
- Maximum Capacity 260 lbs.
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Includes
- Adjustable base, tabletop
Description
Introducing the Lift it, 48"x24" Value Electric Sit Stand Desk for Office or Home. This versatile desk is designed to provide maximum comfort and flexibility for your workspace. The dual motor system allows you to effortlessly adjust the height of the desk, enabling you to switch between sitting and standing positions throughout the day. The 4 memory control with USB charging makes it easy to find and save your preferred height settings. The desk features a beautiful Walnut Block Top and a sleek Black Base, adding a touch of elegance to any office or home decor. Upgrade your workspace with the Lift it Value Electric Sit Stand Desk and experience the benefits of improved productivity and enhanced well-being. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.