Shop WE'RE IT
See all product information
Create Account
Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver
- Mfr # VL22BS6030-6307
- Zoro # G106136570
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
119
Length
60.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BS6030-6307
- Zoro #
- G106136570
- UPC #
- -
- Country of Origin
- China
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Burnt Strand
- Color
- Brushed Silver
- Material
- Laminate wood, metal
- Weight
- 119
- Features
- Adjustable height
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Standards
- BIFMA
- Weight Capacity
- Maximum Capacity 260 lbs.
- Includes
- Adjustable base, tabletop
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Length
- 60.00
- Top Thickness
- 1.1 in
- Work Surface Width (In.)
- 30"
- Work Surface Depth (In.)
- 1.1"
- Work Surface Height (In.)
- 60"
Description
The Lift it Value Electric Sit Stand Desk is the perfect addition to any Office or Home workspace. With its sleek design and dual motor, it allows you to easily switch between sitting and standing positions, promoting better posture. The desk features a spacious 60"x30" workspace, providing plenty of room for your computer, monitor, and other office essentials. The 4 memory LED control with USB charging allows you to conveniently adjust the height to your preferred position with just a touch of a button. The desk is crafted with a stylish Burnt Strand Top and sturdy Silver Base, ensuring durability and stability. Upgrade your workspace with the Lift it Value Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.