Shop WE'RE IT
See all product information
Create Account
Lift It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver
- Mfr # VL22BS6030-8827
- Zoro # G206136555
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
119
Features
Adjustable height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BS6030-8827
- Zoro #
- G206136555
- UPC #
- -
- Country of Origin
- China
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Sarum Twill
- Color
- Brushed Silver
- Material
- Laminate wood, metal
- Weight
- 119
- Features
- Adjustable height
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Weight Capacity
- Maximum Capacity 260 lbs.
- Includes
- Adjustable base, tabletop
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Standards
- BIFMA
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Length
- 60.00
- Work Surface Width (In.)
- 30"
- Work Surface Depth (In.)
- 1.1"
- Work Surface Height (In.)
- 60"
- Top Thickness
- 1.1 in
Description
The Lift it Value Electric Sit Stand Desk is a versatile addition to any Office or Home workspace. With its dual motor design, you can easily adjust the height of the desk, allowing you to find the perfect ergonomic position for your needs. The desk features a 4 memory LED control with USB charging, making it effortless to save and switch between your preferred desk settings. The Sarum Twill Top and Silver Base give the desk a sleek and modern look, making it a stylish choice for any decor. Upgrade your work environment with the Lift it Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.