Mesh it, Twyst Series Flex Mesh Task Chair with Grey Seat, Adjustable Arms, Seat Slide, and Black Frame

  • Mfr # EM5225AM-GRY

  • Zoro # G406136522


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Height
Seat: 17" - 20.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM5225AM-GRY
Zoro #
G406136522
UPC #
-
Country of Origin
China

Dimensions

Height
Seat: 17" - 20.75"

Description

The Executive Mesh it, Twyst Series is the perfect chair for your office needs. With its flexible mesh back, this chair provides optimal comfort and support throughout the day. The Gray fabric seat adds a touch of style to any workspace, while the adjustable arms allow you to customize your seating position for maximum productivity. The seat slider feature provides additional flexibility, allowing you to adjust the seat depth to your preference. The tilt/tension lock mechanism ensures stability and prevents unwanted movement. The Black frame adds a sleek and professional look to any office environment. Upgrade your office chair to the Executive Mesh it, Twyst Series and experience the ultimate in comfort and style.


  • The Black Mesh Back Office Chair that Moves as YOU Move! The mesh back is a flexible elastomer which mimics human vertebrae and allows the chair to "Twyst" with you when you move.
  • The Twyst chair features 3D lumbar back support which allows you to adjust the lumbar support to where you need it most.
  • The Twyst offers Tilt Tension Control and Tilt Lock, so you can work straight up or in a recline. You can also adjust the Seat Depth for maximum comfort.
  • The chair features 3D lumbar supports which allows you to adjust the lumbar support to where you need it most.
  • All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.